Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Microtainer™ Contact-Activated Lancet

Catalog No. 02657102 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Depth (Metric) Needle:
1.5mm
1.8mm
2.0mm
Needle Gauge:
16.5g
21g
30g
Color:
Blue
Pink
Purple
Flow Type:
High flow
Low flow
Medium flow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Needle Needle Gauge Color Flow Type
02-657-102 2.0mm 16.5g Blue High flow
02-657-100 1.5mm 30g Purple Low flow
02-657-101 1.8mm 21g Pink Medium flow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 02-657-102 Supplier BD Supplier No. 366594

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Designed with a positive patient experience in mind. BD™ Microtainer™ Contact-Activated Lancet facilitates a consistent puncture depth and accurate positioning to minimize the likelihood of having to repeat the puncture. Features an ergonomic grip and automatic lancet retraction.

These Contact-Activated Lancets are part of the BD Microtainer™ Capillary Products line. This system is designed to provide safety, accuracy and comfort for capillary blood sampling and collection, to meet varying sample requirements and meet the needs of the most fragile patients.

  • Has an ergonomic design for a comfortable, secure grip that minimizes slippage during puncture
  • Intuitive, one-step procedure enables fast, precise punctures with minimal training
  • Activates only when it is positioned and pressed against the skin
  • Produces a consistent puncture depth, independent of the clinician’s technique
  • Covers only a small area for improved visibility of the site and more accurate positioning
  • Design prevents product from being reused, reducing the possibility of contamination
  • Automatic retraction of lancet into device minimizes the possibility of injury
  • The lot number is laser etched on each lancet for easier tracking
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Product Type Contact-activated Lancet with Automatic/Permanent Needle Retraction
Sterility Sterile
Flow Type High flow
Depth (Metric) Needle 2.0mm
Depth (English) Needle 0.08 in.
Needle Gauge 16.5g
Width (Metric) Blade 1.5mm
For Use With (Application) Safe for clinician and patient
Color Blue
Quantity 200 Pack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.