Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Recykleen™ Sharps Collectors with Hinged Tops

Catalog No. 22204430 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (English):
17 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-204-430 17 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-204-430 Supplier BD Supplier No. 305023

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made with a minimum of 50% recycled material

  • Dual opening hinge top with VAT perimeter locks
  • Temporary closure
  • With handles
  • Clear top to view fill levels

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 64.4 L
Closure Type Hinged, Temporary, Dual opening
Closure Color Clear
Capacity (English) 17 gal.
Color Red
Width (English) 20 in.
Length (English) 23.5 in.
Height (English) 14.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.