Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD SafetyGlide™ Syringes for Insulin, TB and Allergy

Catalog No. 1368915
Change view
Click to view available options
Needle Gauge:
30 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
13-689-15 30 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-689-15 Supplier BD Supplier No. 305934
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Permanently attached needle is designed with low waste space, which may result in reduced medication waste

Tiny Needle Technology completes the BD SafetyGlide line to meet your Sub-Q and intradermal injection needs.

Ease of Use

  • Single-handed activation
  • Minimal change in technique and training
Safety
  • Secure and visible lock
  • Virtually no splatter upon activation
Patient care
  • Activation occurs after needle is withdrawn: no negative impact to the patient
Efficiency
  • Detachable needles fit on any size conventional syringe
  • Facilitates standardization and SKU reduction

  • Activation-Assist™ technology for fast and easy needletip shielding
  • Bevel-up needle orientation for performing low angle injections
  • Stainless-steel latch securely shields needletip after activation

Discard BD SafetyGlide™ in the nearest sharps collector. Follow your institution's policy for safe disposal of all medical waste

Specifications

Needle Gauge 30 G
For Use With (Application) For insulin, TB and allergy needs
Includes Permanently attached needle, shielding mechanism
Length (English) 0.31 in.
Length (Metric) 0.8 cm
Product Type Insulin Syringe
Volume (Metric) 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.