Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD SafetyGlide™ Needle

Catalog No. 1482662 Shop All Waters Corporation Products
Change view
Click to view available options
Gauge:
18 G
Length (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English)
14-826-62 18 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-826-62 Supplier BD Supplier No. 305918
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed with Activation Assist™ technology which allows for fast and easy, single-handed needle-tip shielding

This technology provides versatility and minimal change in technique.

  • Needle length: 38.1mm (1.5 in.)
  • Shelf-life: 1825 days
  • Needle Gauge: 18 G
  • Sterile

TRUSTED_SUSTAINABILITY

Specifications

Product Type Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Connectors Standard Luer
Disposable Single-use
For Use With (Application) Minimize Needlestick injuries
For Use With (Equipment) Safetyglide™ syringes
Gauge 18 G
Hub Material Polypropylene
Includes Safetyglide™ Activation-Assist™ shielding
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.