Learn More
Description
- This technology provides versatility and minimal change in technique
Specifications
Specifications
| Needle Gauge | 21 G |
| For Use With (Application) | General and hypodermic use |
| Includes | Shielding mechanism |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Product Type | Shielding Hyperdermic Needle |
| Needle Point Style | Regular Bevel |
| For Use With (Equipment) | Syringe |
| Connection Type | Luer Lock |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.