Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Slip Tip Sterile Syringes

Catalog No. 14823436 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
30 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-823-436 3 mL
14-823-434 1 mL
22-124-970 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-823-436 Supplier BD Supplier No. 309656
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Slip-tip disposable syringe

  • Clear barrel with bold scale markings
  • Tapered plunger rod for ease of aspiration and a positive plunger rod stop
  • Labeled packaging
  • Latex-free

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OSHA
Needle Gauge No Needle Included
For Use With (Application) General purpose
Latex Free Yes
Product Type Tuberculin Syringe
Disposable Single-use
Graduations 0.1 mL
Volume (Metric) 3 mL
Connection Type Slip Tip
Graduated Yes
Sterility Sterile
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.