Learn More
Description
- Key/slot arrangement of stylet and cannula hub facilitates proper needle bevel orientation
- Unique translucent window hub featuring contact clarity designed to help allow visualization of cerebral spinal fluid (CSF)
- Fitted stylet reduces tissue coring
Order Info
Needle Dimensions: 22G x 3 1/2 in.L (8.9cm).
Specifications
Specifications
| Material | Stainless Steel |
| Color | Black |
| Needle Gauge | 22 G |
| Diameter (English) Inner Needle | 0.01625 in. |
| Diameter (English) Outer Needle | 0.02825 in. |
| For Use With (Application) | For anesthesia |
| Length (English) Needle | 3.5 in. |
| Product Type | Spinal Needle |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.