Learn More
Description
- Key/Slot arrangement of stylet and cannula hubs facilitates proper needle
- bevel orientation
- Unique translucent window hub helps to allow for easy visualization of CSF
- Fitted stylet reduces tissue coring
Specifications
Specifications
| Material | Stainless Steel |
| Color | Black |
| Needle Gauge | 22 G |
| Includes | Key/slot arrangement of fitted stylet, cannula hubs, translucent window hub |
| Latex Free | Yes |
| Length (English) | 5 in. |
| Product Type | Long Length Spinal Needle |
| Disposable | Single-use |
| Quantity | 10/Pk. |
| Needle Point Style | Bevel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.