Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Syringe with Slip (Luer) Tips (Without Needle)

Catalog No. 1482316F Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
Graduations:
1 mL
1/100 mL
1/5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
14-823-16F 3 mL 1 mL
14-823-16C 5 mL 1/5 mL
14-823-16H 1 mL 1/100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-823-16F Supplier BD Supplier No. 301077
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Siliconized and assembled with scale and tip shield

  • Single-use with plastic barrels, plungers and tips
  • Nonsterile syringes may be irradiated, autoclaved, or gas sterilized out of polybag

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Needle Gauge No Needle Included
Product Type Syringe
Graduations 1 mL
Needle Point Number No Needle Included
Volume (Metric) 3 mL
Connection Type Leur Slip
Graduated Yes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.