Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Eccentric Tip Syringe

Catalog No. b300613 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
B300613 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. B300613 Supplier BD Supplier No. 300613
Only null left
Add to Cart
Edge
Add to Cart

Used for medical applications. BD Medical™ Vacutainer™ Eccentric Tip Syringe is graduated with a 20mL capacity.

  • 20 mL
  • Eccentric tip
  • Graduation 1 mL
TRUSTED_SUSTAINABILITY

Specifications

Product Type Syringe
Volume (Metric) 20 mL
Connection Type Eccentric
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.