Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Glass Blood Collection Tubes with Fluoride: Conventional Stoppers

Catalog No. p-4353388 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-685-103 10 mL
02-687-70 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-685-103 Supplier BD Supplier No. 367001
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Evacuated glass blood collection tubes for glucose determinations

Note: For Forensic Use Only

  • BD Vacutainer™ fluoride tubes are used to collect samples for glucose determinations
  • Blood is drawn directly from the vein into the evacuated sterile collection tube
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are gray
TRUSTED_SUSTAINABILITY

Specifications

Additive Sodium Fluoride (100 mg), Potassium Oxalate (20 mg)
Material Glass
Closure Type Traditional Cap
Capacity (Metric) 10 mL
Closure Color Gray
For Use With (Application) Forensic Use Only
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.