Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Labware Medical PeriSafe Weiss Epidural Needle

Catalog No. 1486323 Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
17 G
This item is not returnable. View return policy

Catalog No. 14-863-23

Supplier: BD 405193

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Has short point length to minimize accidental dural puncture

Needle heel is specially manufactured to minimize catheter shearing

  • Modified Tuohy point is designed to provide enhanced tactile feel
  • Unique one-piece plastic style is fitted to prevent tissue coloring and is lighter to enhance tactile feel during insertion
  • Calibrated needle depth markings assist in awareness of needle placement depth
  • Needle length: 127mm (5 in.)
  • Needle gauge: 17 G
  • Self-life: 1825 days

  • Modified point
  • Fixed wings
  • Single-use
  • Thin wall
  • Sterile

TRUSTED_SUSTAINABILITY

Specifications

Product Type Epidural Needle
Needle Gauge 17 G
Length (English) Needle 5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.