Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with K2EDTA: Tube Stopper

Catalog No. 23021013 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
Closure Color:
Lavender
Additive:
K2 EDTA, 10.8 mg
K2 EDTA, 7.2 mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Additive
23-021-013 6 mL Lavender K2 EDTA, 10.8 mg
02-689-4 4 mL Lavender K2 EDTA, 7.2 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-021-013 Supplier BD Supplier No. 368661

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Evacuated blood collection tubes for whole blood hematology determinations

  • Tubes with spray-coated K2EDTA, the anticoagulant of choice in specimen collection and cell blood counting
  • Requires eight to ten inversions for thorough mixing of blood and anticoagulant
  • Plastic tubes offer a safer alternative to glass, are virtually break-resistant, and can be incinerated
  • Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
  • With conventional tube stopper

Plastic Tubes

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
  • Documented reliability in hospital, commercial and research laboratories

TRUSTED_SUSTAINABILITY

Specifications

Additive K2 EDTA, 10.8 mg
Material Plastic
Closure Type Traditional Cap
Capacity (Metric) 6 mL
Closure Color Lavender
Includes 100/Pack; 10 Packs/Case
Length (Metric) 100 mm
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.