Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes for Lead Testing

Catalog No. 0268904 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
3 mL
Closure Color:
Tan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
02-689-04 3 mL Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-689-04 Supplier BD Supplier No. 367855

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Evacuated blood collection tubes for lead testing

  • The tubes for lead testing have been tested by extraction of the stoppered tube for 4 hours

Plastic Tubes

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
  • Documented reliability in hospital, commercial and research laboratories

Hemogard™ Closure

  • Safety shield designed for safer tube handling
  • Identical to the conventional glass and plastic BD Vacutainer tubes, except for the additional safety feature of a protective shield over the rubber stopper
  • Shield design is engineered to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube
  • The rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact

TRUSTED_SUSTAINABILITY

Specifications

Additive K2 EDTA 5.4 mg
Material Plastic
Closure Type Hemogard
Capacity (Metric) 3 mL
Closure Color Tan
Tube Size 13 x 75 mm
For Use With (Application) Lead Testing
Label Type Paper
Length (Metric) 75 mm
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.