Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with Lithium Heparin

Catalog No. 0265728 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
3 mL
10 mL
Additive:
Lithium Heparin (158 USP)
Lithium Heparin (56 USP)
Diameter (Metric) Outer:
13 mm
16 mm
Length (Metric):
75 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive Diameter (Metric) Outer Length (Metric)
02-657-28 3 mL Lithium Heparin (56 USP) 13 mm 75 mm
02-689-7 10 mL Lithium Heparin (158 USP) 16 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-657-28 Supplier BD Supplier No. 366667
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Evacuated blood collection tubes for plasma determinations in chemistry

 

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation
  • Conventional closure

 

 

 

TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin (56 USP)
Material Plastic
Closure Type Traditional Cap
Capacity (Metric) 3 mL
Closure Color Green
Label Type Paper
Length (Metric) 75 mm
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.