Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with Lithium Heparin: Hemogard™

Catalog No. p-4901636 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
2 mL
3 mL
4 mL
6 mL
Additive:
Lithium Heparin
Lithium Heparin (37 USP)
Lithium Heparin (75 USP)
Lithium Heparin (95 USP)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive
02-657-29 2 mL Lithium Heparin (37 USP)
02-687-97 6 mL Lithium Heparin (95 USP)
02-687-95 4 mL Lithium Heparin (75 USP)
02-683-165 3 mL Lithium Heparin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-657-29 Supplier BD Supplier No. 366664
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Evacuated blood collection tubes for plasma determinations in chemistry

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

Hemogard™ Stoppers

  • Safety shield designed for safer tube handling
  • Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
  • Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin (37 USP)
Material Plastic
Closure Type Hemogard
Capacity (Metric) 2 mL
Closure Color Green
Tube Size 13 x 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.