Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes - PST Plasma Separation Tubes: Conventional Stopper

Catalog No. 0265731 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
8 mL
13 x 75 mm
Diameter (Metric) Outer:
13 mm
16 mm
Length (Metric):
75 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Length (Metric)
02-657-31 13 x 75 mm 13 mm 75 mm
02-687-104 8 mL 16 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-657-31 Supplier BD Supplier No. 368056

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Designed for plasma determinations in chemistry

  • Tubes with spray-coated lithium heparin and a gel for plasma separation
  • Eliminate the need to wait for a clot to form—ideal for STAT procedures and for patients receiving anticoagulant therapy
  • Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
  • Available with conventional tube stopper or Hemoguard™ tube closure that prevents human contact with blood on the stopper or tube rim

Evacuated tubes simplify blood collection

  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are color coded
Plastic Evacuated Tubes
  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

Hemogard™ Stoppers

  • Safety shield designed for safer tube handling
  • Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
  • Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

TRUSTED_SUSTAINABILITY

Specifications

Additive Polymer Gel/Lithium Heparin
Material Plastic
Sterility Sterile
Closure Type Traditional Cap
Capacity (Metric) 13 x 75 mm
Closure Color Green/Gray
Label Type Paper
Length (Metric) 75 mm
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.