Learn More
Description
- Green Nucleic Acid Stain has an excitation maximum of 503nm, and is best excited by the blue laser
- It has an emission maximum of 526nm
Specifications
Specifications
| Quantity | 0.1 mL |
| Content And Storage | -20°C |
| For Use With (Application) |
|
| Color | Green |
| Product Type | Green Nucleic Acid Stain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.