Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Green Nucleic Acid Stain

Catalog No. BDB565802 Shop All BD Biosciences Products
Change view
Click to view available options
Quantity:
0.1 mL
0.5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BDB565802 0.5 mL
BDB565799 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BDB565802 Supplier BD Supplier No. 565802
Add to Cart
Add to Cart

Useful for discrimination of viable from nonviable cells, DNA content analysis in fixed cells, or nuclear counterstaining for fixed cells in immunofluorescence or flow cytometry applications. BD Via-Probe™ Green Nucleic Acid Stain brightly stains nonviable or fixed cells with permeable membranes.

  • Green Nucleic Acid Stain has an excitation maximum of 503nm, and is best excited by the blue laser
  • It has an emission maximum of 526nm
TRUSTED_SUSTAINABILITY

Specifications

Quantity 0.5 mL
For Use With (Application)
  • Immunofluorescence
  • Immunocytochemistry
  • Flow cytometry
  • Intracellular staining (flow cytometry)
Color Green
Product Type Green Nucleic Acid Stain
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.