Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Red Nucleic Acid Stain

Catalog No. BDB565803 Shop All Waters Corporation Products
Change view
Click to view available options
Quantity:
0.1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BDB565803 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BDB565803 Supplier BD Supplier No. 565803
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for discrimination of viable from nonviable cells, DNA content analysis in fixed cells, or nuclear counterstaining for fixed cells in immunofluorescence or flow cytometry applications. BD Via-Probe™ Red Nucleic Acid Stain brightly stains nonviable or fixed cells with permeable membranes.

  • Red Nucleic Acid Stain has an excitation maximum of 631nm, and is best excited by the red laser
  • It has an emission maximum of 651nm
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application)
  • Immunofluorescence
  • Immunocytochemistry
  • Flow cytometry
  • Intracellular staining (flow cytometry)
Color Red
Product Type Red Nucleic Acid Stain
Content And Storage -20°C
Quantity 0.1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.