Learn More
Omni International Bead Ruptor 96 50 mL Milling Jars and O-rings Set of 2
Shop All Omni International Inc Products

Description
- 2 stainless steel milling jars and o-rings
- The jars are sealed via a screw mechanism with an o-ring interface.
- Stainless steel jars are ideal for dry grinding or cryomilling applications of very tough material including, bone, seeds, paper and plastics.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| For Use With (Application) | Ideal for dry grinding or cryomilling applications. |
| For Use With (Equipment) | Bead Ruptor 96 |
| Holds | 8 to 20 mL |
| Sample Type | Very tough material including, bone, seeds, paper and plastics |
| Product Type | Milling Jars |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.