Learn More
Omni International Bead Ruptor 96 96-well 2D Barcoded Storage Tube Adapter for Micronic and Fluidx Tubes
Shop All Omni International Inc Products

Description
- Includes a pair of two stainless steel 2D barcoded storage tube adapters
- Each pair will hold one rack of 96 x 1.1 mL or 1.4 mL 2D barcoded storage tubes
- Short Compatible: FluidX, Micronic MP32120, FluidX 68-1000-00, Thermo Fisher Scientific Matrix 3790
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Bead Ruptor 96 |
| Holds | 1 rack of 96 x 1.1 mL or 1.4 mL 2D Barcoded Storage Tubes |
| Product Type | Tube Adapter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.