Learn More
Omni International Bead Ruptor 96 Bead Ruptor 96 Well Plate Adapters
Shop All Omni International Inc Products

Description
- Each Adapter holds 1 x 2 mL Deep Well, 2 x 1 mL or 3 Standard SBS Format Well Plates
- Includes a pair of two anodized aluminum well plate adapters
Specifications
Specifications
| Capacity (Metric) | 200 μL to 1.5 mL |
| Volume Range (Metric) | 200 μL to 1.5 mL |
| Autoclavable | Autoclavable |
| Description | Bead Ruptor 96 Well Plate Adapters |
| For Use With (Equipment) | Omni Bead Ruptor 96 |
| Holds | 3 x Standard Well Plates, 2 x 1 mL Deep Well Plates, 1 x 2 mL Deep Well Plate |
| Includes | 2 Pairs of Anodized Aluminum Plates |
| Product Type | Well Plate Adapter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.