Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beaker Heater and ON/OFF Control Bundle (°C Controller)
SDP

Catalog No. 11476281 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
311 mm
Height (Metric):
76 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Height (Metric)
11-476-281 311 mm 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-476-281
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Beaker Heater and ON/OFF Control Bundle features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.

  • Easy-to-install and remove with Velcro™ like fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Hook and loop closure allows for quick installation and removal
  • Dielectric strength of over 2000V
  • Power density: 5.0 watts/in.2 (0.008 watts/mm2)
  • Long power leads, 2 ft. (61cm) with 120VAC: Standard 2-prong plug (NEMA 1-15)
  • Voltage: 120V
  • ON/OFF Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, non-condensing 10A fused output
  • Built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted
  • Set-point value can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Warranty and Services

1-year

Specifications

Accuracy ±1% FS
Controller Type ON/OFF
Controller Digital ON/OFF Benchtop Controller
Dimensions (L x W x H) 5.5 x 4.25 x 1.75 in.
Height (Metric) 76 mm
Length (Metric) 311 mm
Voltage 120 V
Includes Beaker Heater, DigitaON/OFF Temperature Controller
Model °C Display
Sensor Types J-Type Thermocouple
Wattage 150 W
Temperature (Metric) 232°C
For Use With (Application) Heating glass or plastic beakers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.