Learn More
Description
- Strong, lightweight design
- Single lens design with integral sideshields for unobstructed view
- Non-slip soft temple material
- Exclusive Duramass scratch resistanct coating
- Rugged Polycarbonate lens filters 99.9% of harmful UV rays
- ANSI Z87+ and CSA 294.3
- Universal nose bridge
Specifications
Specifications
| Lens Coating | Impact-resistant, Scratch-resistant |
| Lens Type | Duramass |
| Certifications/Compliance | ANSI Z87+ and CSA 294.3 |
| Lens Tint | Amber |
| Product Type | Safety Glasses |
| Temple Style | Hybrid Temple with non slip grips |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Frameless |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.