Learn More
Description
- 6 x 7 interlocking tooth configuration provides aggressive, secure tissue grip suited for handling larger or denser tissue volumes than standard Adson-style forceps
- Beasley-Babcock jaw geometry distributes clamping force evenly across a wider tissue surface, reducing the risk of tearing during retraction and manipulation
- Premium stainless steel construction ensures long-term durability, corrosion resistance, and compatibility with standard autoclave sterilization cycles
- Ergonomic thumb-and-finger grip with knurled handle offers precise tactile feedback and reduces hand fatigue during extended procedures
- Available in four color options (silver, black, blue, multicolor) for easy instrument identification and tray organization in multi-step surgical workflows
Specifications
Specifications
| Product Type | Tweezer-forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Multi-colored |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Tip Style | 6 x 7 |
| Length (English) | 4.8 in. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.