Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter A-95 Fixed-Angle Rotor for Airfuge air-driven micro-ultracentrifuge

Catalog No. NC3875285
Encompass

The A-95 fixed-angle rotor is an aluminum, anodized rotor designed for use with air-driven micro-ultracentrifuges. It enables high-speed separations (up to 95,000 rpm) for rapid pelleting of very small sample volumes.

  • Rotor type: air-driven micro-ultracentrifugation
  • Maximum speed: 95,000 rpm
  • Maximum RCF: 178,000 xg
  • k-factor: 19
  • Capacity: 6 x 4 mL
  • Related tube size: 450 μL, 8 x 20 mm (open-top thinwall)
  • Angle: 30 degrees
  • Material: aluminum, anodized black
  • rMAX: 17.6
  • rMIN: 8.9

Catalog No. NC3875285 Supplier Beckman Coulter Supplier No. 347595/0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The A-95 fixed-angle rotor is an aluminum, anodized rotor designed for use with air-driven micro-ultracentrifuges. It enables high-speed separations (up to 95,000 rpm) for rapid pelleting of very small sample volumes.

  • Rotor type: air-driven micro-ultracentrifugation
  • Maximum speed: 95,000 rpm
  • Maximum RCF: 178,000 xg
  • k-factor: 19
  • Capacity: 6 x 4 mL
  • Related tube size: 450 μL, 8 x 20 mm (open-top thinwall)
  • Angle: 30 degrees
  • Material: aluminum, anodized black
  • rMAX: 17.6
  • rMIN: 8.9

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.