Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Bee-Safe™ Cleanroom Bouffant Caps

Catalog No. 501107657
Change view
Click to view available options
Size:
24 in.
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
50-110-7657 24 in. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-110-7657 Supplier High-Tech Conversions Supplier No. GAHBP24WH/DEL
This item is not returnable. View return policy

High-Tech Conversions Bee-Safe™ Cleanroom Bouffant Caps are breathable, and comfortable during periods of long-wear

  • Perfect for compact storage and easy dispensing
  • Soft & double-stitched for more comfort, breathable for long periods of wear
  • High quality, economically priced
  • For use in controlled environments, food prep/processing, and industrial settings

Specifications

Product Type Cleanroom Bouffant
Size 24 in.
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Size (English) 24 in.
Sterility Non-sterile
Certifications/Compliance ISO Cleanroom Class 5-6, USP 797 and 800 standards
Quantity 100/Pk.
Length (English) 24 in.
Width (English) 24 in.
Width (Metric) 24 in.
Height (English) 24 in.
For Use With (Application) Controlled Environments, Food Prep/Processing, and Industrial Applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.