Learn More
High-Tech Conversions Bee-Safe™ 12 in. Class 100 Nitrile Cleanroom Gloves
Description
- Textured fingertips
- Ultra-thin nitrile for comfortable fit
- Powder free, Ambidextrous
- Class 100/ISO 5 Cleanroom
- Thickness: 4 mil
Specifications
Specifications
| Certifications/Compliance | ISO 4 |
| Chlorinated | No |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| Color | White |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.