Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Bee-Safe™ Non-Skid Cleanroom Shoe Covers
Description
- Low-linting nonwoven fabric helps filter particulates for contamination control
- Non-skid soles for enhanced traction
- Elastic band gives secure yet comfortable fit around the shoes
- Ideal for lab and light industrial use
- For use in laboratories and manufacturing environments
Specifications
Specifications
| Size | 2X-Large |
| Material | Spunbond Polypropylene |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| For Use With (Application) | Laboratories, Manufacturing |
| Packaging Quantity | 300/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?