Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Bee-Safe™ Cleanroom Polypropylene Boot Covers
Description
- Manufactured from 100% polypropylene material providing a soft, comfortable and low-linting solution
- Super sticky PVC sole reduces slipping and sliding
- Polyethylene outer layer will ensure protection from outside contaminants
- Lightweight material allows for longer wear
- Production process guarantees extremely low particle generation and chemical extractables
- Latex-free elastic band allows for a secure fit and closure
- Meets USP 797 and USP 800 wipe requirements
- Cost Effective
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene, Polyethylene |
| Color | White |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Anti-skid |
| Packaging Type | 100/Cs. |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Height (English) | 18 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?