Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Method Transfer Kit, BEH Shield RP18, 1.7 - 3.5 μm

Catalog No. 50791276 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Method transfer kits are designed to preserve the integrity of a separation when transferring between UPLC and HPLC platforms. These kits provide an ACQUITY UPLC column with an HPLC column of equivalent selectivity and resolving power, based on the concept of maintaining the column length to particle size ratio (L/dp).

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Particle shape: Spherical
  • Particle size: 1.7 to 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • Particle technology: BEH
  • USP classification: L1
  • Carbon load: 17%
  • Units per package: 2

Catalog No. 50-791-276 Supplier Waters Corp Supplier No. 186004972
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Method transfer kits are designed to preserve the integrity of a separation when transferring between UPLC and HPLC platforms. These kits provide an ACQUITY UPLC column with an HPLC column of equivalent selectivity and resolving power, based on the concept of maintaining the column length to particle size ratio (L/dp).

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Particle shape: Spherical
  • Particle size: 1.7 to 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • Particle technology: BEH
  • USP classification: L1
  • Carbon load: 17%
  • Units per package: 2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.