Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Protein Standard Mix, BEH125 SEC, Four-Component, ACQUITY UPLC

Catalog No. 50466297 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The BEH125 SEC Protein Standard Mix is a four-component protein mixture comprising Thyroglobulin, Ovalbumin, Ribonuclease A, and Uracil. It is designed for benchmarking ACQUITY UPLC BEH125 SEC, 1.7 μm Columns. This standard is recommended for regular use to benchmark column and system performance, similar to the QCRM product line.

  • Separation mode: SEC
  • Detection method: UV
  • Solid formulation
  • Storage condition: -20°C (Freezer)
  • System type: LC
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Type: Reference
  • Application: Protein
  • Units per package: 1 pk

Catalog No. 50-466-297 Supplier Waters Corp Supplier No. 186006519
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The BEH125 SEC Protein Standard Mix is a four-component protein mixture comprising Thyroglobulin, Ovalbumin, Ribonuclease A, and Uracil. It is designed for benchmarking ACQUITY UPLC BEH125 SEC, 1.7 μm Columns. This standard is recommended for regular use to benchmark column and system performance, similar to the QCRM product line.

  • Separation mode: SEC
  • Detection method: UV
  • Solid formulation
  • Storage condition: -20°C (Freezer)
  • System type: LC
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Type: Reference
  • Application: Protein
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.