Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Protein Standard Mix, BEH200 SEC, 4 Component, Asia

Catalog No. 501461922 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The BEH200 SEC Protein Standard Mix-Asia is a 4-component protein mixture (Thyroglobulin, IgG, Myoglobin, Uracil) designed to benchmark ACQUITY UPLC BEH200 SEC, 1.7 μm Columns. It is recommended for regular use to benchmark column and system performance, similar to the QCRM product line. This standard is exclusively sold in Asian countries and does not contain BSA.

  • Separation mode: SEC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C ± 10°C (freezer)
  • System type: LC
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Type: Reference
  • Application: Protein
  • Product type: Standards
  • Units per package: 1 pk

Catalog No. 50-146-1922 Supplier Waters Corp Supplier No. 186008476
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The BEH200 SEC Protein Standard Mix-Asia is a 4-component protein mixture (Thyroglobulin, IgG, Myoglobin, Uracil) designed to benchmark ACQUITY UPLC BEH200 SEC, 1.7 μm Columns. It is recommended for regular use to benchmark column and system performance, similar to the QCRM product line. This standard is exclusively sold in Asian countries and does not contain BSA.

  • Separation mode: SEC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C ± 10°C (freezer)
  • System type: LC
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Type: Reference
  • Application: Protein
  • Product type: Standards
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.