Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SEC Protein Standard Mix, BEH450, 4 Component, Asia

Catalog No. 502392140 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This BEH450 SEC Protein Standard Mix is a 4 component protein mixture (Thyroglobulin, IgG, Myoglobin, Uracil) designed to benchmark ACQUITY UPLC BEH450 SEC, 2.5 μm Columns. It is recommended for regular use in benchmarking column and system performance. This product is only sold in Asia countries.

  • 4 component protein mixture (Thyroglobulin, IgG, Myoglobin, Uracil)
  • Used to benchmark ACQUITY UPLC BEH450 SEC, 2.5 μm Columns
  • Recommended for regular use in benchmarking column and system performance
  • Only sold in Asia countries
  • Does not contain BSA
  • Separation mode: SEC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C to +10°C (Freezer)
  • System type: LC
  • Shelf life: 12 Months
  • Shipping condition: Ambient

Catalog No. 50-239-2140 Supplier Waters Corp Supplier No. 186008475
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This BEH450 SEC Protein Standard Mix is a 4 component protein mixture (Thyroglobulin, IgG, Myoglobin, Uracil) designed to benchmark ACQUITY UPLC BEH450 SEC, 2.5 μm Columns. It is recommended for regular use in benchmarking column and system performance. This product is only sold in Asia countries.

  • 4 component protein mixture (Thyroglobulin, IgG, Myoglobin, Uracil)
  • Used to benchmark ACQUITY UPLC BEH450 SEC, 2.5 μm Columns
  • Recommended for regular use in benchmarking column and system performance
  • Only sold in Asia countries
  • Does not contain BSA
  • Separation mode: SEC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C to +10°C (Freezer)
  • System type: LC
  • Shelf life: 12 Months
  • Shipping condition: Ambient

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.