Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters SEC Protein Standard Mix, BEH450, 5-Component, Reference

Catalog No. 50466509 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The BEH450 SEC Protein Standard Mix is a 5-component protein mixture comprising Thyroglobulin, IgG, BSA, Myoglobin, and Uracil. It is designed for benchmarking ACQUITY UPLC BEH450 SEC, 2.5 μm Columns, and its regular use is recommended for assessing column and system performance, similar to the QCRM product line.

  • Separation mode: SEC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C (freezer)
  • System type: LC
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Type: Reference
  • Application: Protein
  • Units per package: 1 pk
  • Components: Thyroglobulin, IgG, BSA, Myoglobin, Uracil

Catalog No. 50-466-509 Supplier Waters Corp Supplier No. 186006842
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The BEH450 SEC Protein Standard Mix is a 5-component protein mixture comprising Thyroglobulin, IgG, BSA, Myoglobin, and Uracil. It is designed for benchmarking ACQUITY UPLC BEH450 SEC, 2.5 μm Columns, and its regular use is recommended for assessing column and system performance, similar to the QCRM product line.

  • Separation mode: SEC
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: -20°C (freezer)
  • System type: LC
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Type: Reference
  • Application: Protein
  • Units per package: 1 pk
  • Components: Thyroglobulin, IgG, BSA, Myoglobin, Uracil

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.