Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bel-Art Graduated Beaker, Polypropylene, 2000 mL, 500 mL Graduation

Catalog No. 5000531420
Encompass

This graduated beaker is constructed from polypropylene, offering a 2000 mL capacity with clear 500 mL graduations. It is engineered for laboratory applications requiring precise liquid measurement and storage. The beaker's design ensures durability, sterility, and the convenience of being autoclavable for repeated use.

  • Constructed from polypropylene for durability and chemical resistance.
  • Features a 2000 mL volume capacity for ample liquid handling.
  • Includes 500 mL graduations for accurate measurements.
  • Autoclavable for sterilization and repeated use.
  • Supplied sterile, ready for sensitive applications.
  • Translucent design allows for easy viewing of contents.
  • Low form beaker for stability and ease of handling.
  • FDA approved for quality assurance.
  • Withstands temperatures up to 121 °C.

Catalog No. 50-005-31420 Supplier MSC Supplier No. 85798767
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This graduated beaker is constructed from polypropylene, offering a 2000 mL capacity with clear 500 mL graduations. It is engineered for laboratory applications requiring precise liquid measurement and storage. The beaker's design ensures durability, sterility, and the convenience of being autoclavable for repeated use.

  • Constructed from polypropylene for durability and chemical resistance.
  • Features a 2000 mL volume capacity for ample liquid handling.
  • Includes 500 mL graduations for accurate measurements.
  • Autoclavable for sterilization and repeated use.
  • Supplied sterile, ready for sensitive applications.
  • Translucent design allows for easy viewing of contents.
  • Low form beaker for stability and ease of handling.
  • FDA approved for quality assurance.
  • Withstands temperatures up to 121 °C.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.