Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ DURAC™ Single Channel Timer with Triple Alarm

Catalog No. 13202730 Shop All H-B Instrument Company Products
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
13-202-730 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-202-730 Supplier H-B Instrument™ Supplier No. B617003600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two AAA batteries

Choice of vibration, sound or light alarms makes this timer perfect for high noise locations

 

  • Switchable timing capacity: 19 hours: 59 minutes/99 minutes: 59 seconds
  • Count direction: up/down; displays elapsed time after countdown
  • Last time set memory
  • Vibration, light and loud buzzer sound alarms can function at one time, or be independently turned off
  • Key press confirmation feature gives an audible indication of data entry
  • Lay flat on a bench, use the flip-open stand for a vertical view, or carry it on a lab coat with the convenient pocket clip
  • Includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

 

Specifications

Product Type Electronic Timer
Time Range 99 min. 59 sec.
Accuracy ±5 seconds/day
Resolution 1 sec. in min/sec display
Direction Up/Down
Battery Type (2) 1.5 V, type AAA or equivalent (included)
Color White
Display Dimensions 35 x 20 mm
Dimensions (L x W x H) 56 x 32 x 75 cm (2.2 x 1.3 x 3 in.)
Includes Provided with Certificate of Calibration. This certificate indicates calibration using NIST procedures and is in compliance with ANSI/NCSL Z540-1.
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.