Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Centrifuge Tube Rack, 5 mL

Catalog No. 14809270 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14-809-270 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-809-270 Supplier Bel-Art™ Supplier No. F185134640
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 5 mL centrifuge tubes, including Eppendorf brand, this rack will also accommodate other tubes with diameter of 13-16 mm

For 5 mL centrifuge tubes, including Eppendorf brand, this rack will also accommodate other tubes with diameter of 13-16 mm

  • Made of corrosion resistant white polypropylene plastic
  • End plates have handles for easy transport and stacking
  • Holds 40 tubes in 4 x 10 rows
  • Top shelf height: 3.4cm (1.03 in.)
  • Dimensions: L x W x H: 26 x 11.3 x 10.5cm (10.5 x 4.5 x 4.12 in.)
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color White
Holds Centrifuge Tubes (5 mL)
Material Polypropylene
Positions 40
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 10.5 x 4.5 x 4.125 in. (26 x 11.3 x 10.5cm)
Length (Metric) 26 cm
Length (English) 10.5 in.
Width (English) 4.5 in.
Height (English) 4.125 in.
Product Type Microcentrifuge Tube Rack
Shelves 2 Tiers
Height (Metric) 10.5 cm
Array 4 x 10
Width (Metric) 11.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.