Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ ProCulture™ 60 mm Petri Dish Rack

Catalog No. 03410594 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
54
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03-410-594 54
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-594 Supplier Bel-Art™ Supplier No. F189910060
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for safe transport and incubation of 60mm Petri dishes. Dish Rack helps to streamline benchtop sample processing.

Useful for safe transport and incubation of 60mm Petri dishes. Dish Rack helps to streamline benchtop sample processing.

  • Each rack has six columns and holds up to fifty-four Petri dishes with lids
  • Large center divider has space for labeling
  • Includes carrying handle that does not interfere with samples
  • Up to four racks can be stacked and interlocked
  • Finger access slots in base allow safe removal of stack of dishes
  • Rack base is epoxy-coated steel, and all other parts are made of white polypropylene
  • Racks are shipped flat and easily assemble in minutes
  • Steam autoclavable at 250°F (121°C)

Specifications

Autoclavable Autoclavable
Color White
Holds Petri Dishes
Material Polypropylene
Positions 54
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 6cm Petri dishes and lids
Dimensions (L x W x H) 10.511 x 6.732 x 6.732 in. (26.7 x 17.1 x 17.1cm)
Length (Metric) 26.7 cm
Length (English) 10.511 in.
Width (English) 6.732 in.
Height (English) 6.732 in.
Product Type Petri Dish Rack
Diameter (Metric) Inner 60 mm
Height (Metric) 17.1 cm
Array 6 x 9
Width (Metric) 17.1 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.