Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Accessories for Write-on Tape Dispenser

Catalog No. 03410488 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
1 or 2 Rolls of Tape
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-410-488 1 or 2 Rolls of Tape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-488 Supplier Bel-Art™ Supplier No. F134730001

missing translation for 'validMainframeMsg'

The U-shaped stainless steel adapter presents the dispenser at a 45° angle off the wall to facilitate writing

  • Economy Model Dispenser (Mfr. No. F13473-0000) can be wall mounted vertically or horizontally with the platform positioned to the left or right
  • Compatible with Wet Surface Pen (sold separately), which offers consistent ink flow on vertical surfaces

Specifications

Product Type Wall Mount Foot
Color Silver
Length (Metric) 13 cm
Width (Metric) 13 cm
Height (Metric) 11 cm
Holds 1 or 2 Rolls of Tape
Material Stainless Steel
Mounting Wall Mount
No. of Compartments 1
Product Style Top Loading
Capacity 4 Rolls x 25 mm W (1 in.) or 5 Rolls x 12 to 19 mm W (1/2 to 3/4 in.)
For Use With (Application) Mounts vertically or horizontally
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.