Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Adjustable Microplate Tilting Stand
GSA_VA

Catalog No. 08761 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Microplates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
08-761 Microplates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-761 Supplier Bel-Art™ Supplier No. F189380000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjusts to most convenient angle for precise additions of liquid components to microplate wells. Bel-Art™ Adjustable Microplate Tilting Stand allows you to easily judge which wells have received liquid addition.

  • Accurate, repetitive aliquoting in microplate wells is simple by slanting plates to an optimal angle by placing the plate on the adjustable mounting stand
  • Adding aliquots is simple with the microplate slanted at an angle that is optimal to the user's working habit and convenience
  • The slanted plate permits the user to track which wells have received aliquots by visibly contrasting the menisci between adjoining wells
  • An epoxy coated steel base provides stability, and the hand adjustable clamping screws maintain the desired angle
  • Holds all sizes of microplates
  • Max tilt 45°
  • Pivots on 2 screws
  • L x W x H: 11.4 x 16.5 x 5.7cm (4.5 x 6.5 x 2.25 in.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color Gray, Clear/White
Holds Microplates
Material Epoxy-coated Steel, Acrylic
Positions 1
Shape Rectangular
Stackable No
For Use With (Equipment) All sizes of microplates
Size 114 x 165 x 57 mm
Dimensions (L x W x H) 6.4 x 4.4 x 2.2 in. (16.5 x 11.4 x 5.7cm)
Length (Metric) 16.5 cm
Length (English) 6.4 in.
Width (English) 4.4 in.
Height (English) 2.2 in.
Product Type Microplate Rack
Height (Metric) 5.7 cm
Array 1 x 1
Width (Metric) 11.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.