Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ All-Polyethylene Poly-Hand Pumps

Catalog No. p-3273694 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
For Use With:
30 gal. Drums
5 gal. Drums
55 gal. Drums
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
01-002-25 30 gal. Drums
01-002-27 55 gal. Drums
03-420-125 5 gal. Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-002-25 Supplier Bel-Art™ Supplier No. H328860000
Only null left
Add to Cart
Add to Cart

Compatible with all standard drum bungs or carboys

  • Threads directly to standard drum bung or carboy
  • Constructed entirely of rugged polyethylene
  • Inert to strong acids, alkalis and many solvents
  • Delivers by positive pressure on the downstroke of the piston; does not pressurize the vessel
  • Ergonomic handle fits comfortably in gloved hand
  • Pump will efficiently deliver against 3.65 m (12 ft.) head of water and empty drum or carboy to within 3 mm of the bottom
  • Sizes are available to fit 114 and 220L (30-50 gal) plastic or steel drums and 20L (5 gal) carboy

Specifications

Applications Inert to strong Acids, alkalis and solvents
Flow Rate 560 mL/stroke
Opening Size (English) 2 in.
Opening Size (Metric) 5.1 cm
Overall Length (Metric) 59 cm
Overall Length (English) 23.25 in.
For Use With 30 gal. Drums
Pump Tube Length For 30 gal. Drums
Resistance Properties Alkalis, Detergent, Acid
Type Drum Pump
Material Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.