Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Automatic Self-Zeroing Burets

Catalog No. 22261824 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-261824 25 mL
22-261823 15 mL
22-261825 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-261824 Supplier Bel-Art™ Supplier No. H379180111
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Feature easy-to-read blue graduations against a white background

  • The delivery end is fitted into a plastic push button stopcock which permits drop by drop delivery
  • Small screw clamp adjusts drop speed as needed for titration
  • Polyethylene filling tube extends from the top of the burette into the bottle reservoir
  • Graduation accuracy is Class B
  • Glass burette has 1-10 divisions
  • Bottle, screw cap and round base are polyethylene plastic

Specifications

Accuracy Class B
Autoclavable Not Autoclavable
Closure Type Screw Cap
Color Natural
Capacity (Metric) 25 mL
Length (Metric) 21 cm
For Use With (Equipment) Polyethylene 1000 mL Reservoir
Material Glass
Graduations 0.1 mL
For Use With (Application) Stirplate
Includes Bottle, Round Base, Screw Cap
Scale Blue
Stopcock No
Stopcock Material Glass
Tolerance Class B
Warranty None
Volume (Metric) Reservoir 1000 mL
Type Automatic Buret
Class Class B
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.