Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Battery-Powered Magnetic Stirrer
SCI_ED

Catalog No. S98147 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity:
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S98147 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98147 Supplier Bel-Art™ Supplier No. H370170000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Operates on one or two carbon/zinc, alkaline or rechargeable D-sized batteries (S943923H) (not included)

Easy-to-transport, portable, lightweight stirrer.

  • Ideal for field use where no electricity is available.
  • Heavy-duty polypropylene.
  • Can be used for up to 24 hours of continuous operation.
  • Mixes up to 33.8 oz. (1L) with a maximum stirring speed of 900 rpm.
  • Speed control knob and easy access ON and OFF switch.
  • No cords, top can be removed for quick battery replacement.
  • Weighs less than two pounds.
  • Great for use in incubators.
  • Dimensions: 9.25 x 5 x 3.5 in. (23.4 x 12.7 x 8.89 cm).

Specifications

Speed 0 to 900 rpm
Stirring Positions 1
Top Plate Material Polypropylene
Capacity 2 L
Display Analog
Shape Square
Voltage 3 V
Height (Metric) 8.89 cm
Length (Metric) 23.4 cm
Width (Metric) 12.7 cm
Type Battery Powered Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.