Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Bel-Bulb™ Pipetter
SCI_ED

Catalog No. S31715 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Bel-bulb Pipettor; 2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S31715 Bel-bulb Pipettor; 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S31715 Supplier Bel-Art™ Supplier No. F378870000/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple suction device with a soft-tapered chuck

  • Eliminates mouth pipetting by simply holding bulb against the pipette end to draw up
  • Finger is used to hold and release fluid
  • Flexible vinyl bulb is 5cm in diameter and 7cm long
  • Fits pipettes from 6-8mm in diameter

Specifications

Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Vinyl
Model Pear
Sterility Non-sterile
Type Pipette
For Use With (Equipment) Pipet
Length (English) 2.75 in.
Length (Metric) 70 mm
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 50 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.