Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Bel-Bulb™ Pipetter

Catalog No. 136812 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Number of Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
13-681-2 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-681-2 Supplier Bel-Art™ Supplier No. F378870000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple suction device with a soft tapered chuck and a flexible vinyl bulb

  • After filling pipet, remove the bulb and quickly cover the top of the pipet with a gloved finger to hold fluid or release it as needed
  • Fits pipets from 6 to 8mm

Specifications

Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Vinyl
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Bulb Pipettor
For Use With (Equipment) Pipet
Length (English) 2.75 in.
Length (Metric) 70 mm
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 50 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.