Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Belpen™ Black Markers
GSA_VA

Catalog No. 22260205 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Quantity:
3 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-260205 3 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260205 Supplier Bel-Art™ Supplier No. F133740000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Felt tip marker excellent for identification on all types of laboratory glassware and plastics

  • Each pen comes with a convenient pocket clip
  • Use with any of the Scienceware and Write-On™ labeling systems
  • Overall length: 133mm (5.25 in.)
  • Ink is fast-drying, water resistant, and will endure autoclaving

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Tip Style Felt Tip
Product Type Marking Pen
Color Black
Includes Pocket clip
For Use With (Application) Ideal for identification on all types of laboratory glassware and Plastics
Quantity 3 Pk.
Length (English) 5.25 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.