Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Beta Splash Shield

Catalog No. 03420103 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
50.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03-420-103 50.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-420-103 Supplier Bel-Art™ Supplier No. F249750000

missing translation for 'validMainframeMsg'

Provides protection from beta emitters and splashes from lab procedures

  • Gentle bend at 23.5 cm (9.25 in.) from the base allows technician to observe the working surface while standing or sitting
  • Lower surface of the shield is 30.5 cm (12 in.) wide, for easy reach behind the shield
  • Acrylic base work area is 40.6 x 31.1 cm (16 x 12.25 in.)
  • Face provides large viewing area: 50.9 x 38 cm (20 x 15 in.)
  • Made from 9.5 mm (0.375 in.) clear acrylic
  • Nonskid feet

Specifications

Depth (Metric) 30 cm
For Use With (Application) Beta emitters and splash protection during lab procedures
Material Acrylic
Product Type Beta Splash Shield
Depth (English) 12 in.
Height (English) 20 in.
Height (Metric) 50.8 cm
Thickness (English) 0.37 in.
Thickness (Metric) 9.3 mm
Width (Metric) Exterior 50.9 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.