Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Book Bottle

Catalog No. 22260068 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
5000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-260068 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260068 Supplier Bel-Art™ Supplier No. H109390005
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polypropylene bottles stack book-like on shelves for efficient use of space.

  • Features two handles: a top handle plus a convenient grip hold in the front facilitates removal from a shelf
  • Graduated markings on front in liters

Specifications

Capacity 169.07 oz., 5000 mL
Capacity (Metric) 5000 mL
Color Translucent, White
Material Polypropylene
Quantity 1 Ea.
Sterility Non-sterile
Closure Included Yes
Graduated Yes
Mouth Wide, Threaded
Height (Metric) 241.3 mm
Width (English) 14.75 in.
Height (English) 9.5 in.
Closure Material Polypropylene
Closure Size 43 mm
Closure Type Threaded
Autoclavable Autoclavable
Capacity (English) 1.25 gal.
Shape Square with Handle
Disposable Reusable
Product Type Rectangular Bottle
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.